2676 - 1" NM LT Cord Conn (.66-.78)

T&B Ind Fitting

  • $22.57 (Each)
  • $22.57 (Each)

  • $225.75 (Per 10)

  • $2,257.47 (Per 100)

In-Stock: 43 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2676
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2676
Description
1" NM LT Cord Conn (.66-.78)
Liquidtight Cord Connector, 1 Inch, Straight, Cord Range 0.660 to 0.780 Inch, Meets Coast Guard CG293, Nylon, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210026763 / 5414363140177 / 00786210026763
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.57 (Each)
Carton
$225.75 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
43
Resources
Other Links
 
 
2676 - Other
Images
 
 
2676 - Small Image
 
2676 - Large Image
Attachments
 
 
2676 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1" NM LT CORD CONN (.66-.78)
extra long description
ABB 2676 1 IN BLK BEAUTY CORD FIT .
Product Type
1 In BLK Beauty Cord Fit .660-.780
Long Description
Liquidtight Cord Connector, 1 Inch, Straight, Cord Range 0.660 to 0.780 Inch, Meets Coast Guard CG293, Nylon, Black
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2676
GTIN
00786210026763
UPC
786210026763
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.145
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
43 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat