2677 - 1" Cord Conn (.770-.895)

T&B Ind Fitting

  • $22.57 (Each)
  • $22.57 (Each)

  • $225.75 (Per 10)

  • $2,257.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2677
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2677
Description
1" Cord Conn (.770-.895)
Liquidtight Cord Connector, 1 Inch, Straight, Cord Range 0.770 to 0.895 Inch, Meets Coast Guard CG293, Nylon, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210026770 / 5414363140184 / 00786210026770
Weight per unit
0.171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.57 (Each)
Carton
$225.75 (Per 10)
Standard Packaging
$2,257.47 (Per 100)
Resources
Images
 
 
2677 - Small Image
 
2677 - Large Image
Attachments
 
 
2677 - Specification Sheet
Other Links
 
 
2677 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1 In BLK Beauty Cord Fit .770-.895
Description
1" CORD CONN (.770-.895)
extra long description
ABB 2677 1 IN BLK BEAUTY CORD FIT .
Long Description
Liquidtight Cord Connector, 1 Inch, Straight, Cord Range 0.770 to 0.895 Inch, Meets Coast Guard CG293, Nylon, Black
Manufacturer Information
Manufacturers Part Number
2677
Brand
T&B Ind Fitting
GTIN
00786210026770
UPC
786210026770
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.171
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat