2690 - 1/2" Black Beauty Cord Fit (.125-.275)

T&B Ind Fitting

  • $16.30 (Each)
  • $16.30 (Each)

  • $407.41 (Per 25)

  • $1,629.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2690
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2690
Description
1/2" Black Beauty Cord Fit (.125-.275)
Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 In Size, 0.125 to 0.275 In Cable/Cord Size, 2.3 In Length, 0.90 In Diameter, Straight Connection, -29 °F Operating Temperature, +221 °F Operating Temperature, 0.0419 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210026909 / 5414363140221 / 00786210026909
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.30 (Each)
Carton
$407.41 (Per 25)
Standard Packaging
$1,629.65 (Per 100)
Resources
Images
 
 
2690 - Small Image
 
2690 - Large Image
 
2690 - Large Image
Attachments
 
 
2690 - Specification Sheet
Other Links
 
 
2690 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Size
1/2 in
Length
2.3 in
Diameter
0.90 in
Descriptions
Product Type
Cable Gland
Long Description
Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 in Size, 0.125 to 0.275 in Cable/Cord Size, 2.3 in Length, 0.90 in Diameter, Straight Connection, -29 °F Operating Temperature, +221 °F Operating Temperature, 0.0419 lb
Short Description
Cable Gland, Nylon, ½ in, .125-.275
Special Features
Large Cable Clamping Range;Liquid Tight Mechanical Grip;Full Length Busing Seal Protects Cable;Extended Pull Out Performance;Corrosion Resistant
Description
1/2" BLACK BEAUTY CORD FIT (.125-.275)
extra long description
ABB 2690 1/2 BLACK BEAUTY CORD FIT
Additional Information
Cable/Cord Size
0.125 to 0.275 in
Enclosure Type
Type 4X
Connection Type
Straight
Minimum Operating Temperature
-34 °C;-29 °F
Maximum Operating Temperature
+105 °C;+221 °F
Standards Met
UL E13938 Listed;CSA Certified 52391;NEC Class 1, Div 2, Class II, Div 1 & 2, Class III, Div 1 & 2;NEFA 70;Federal Standard H-28;CG293 (US Coastguard);RoHS Compliant
package quantity
25 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Model
NBBG-G Series
Manufacturers Part Number
2690
GTIN
00786210026909
UPC
786210026909
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.0419 lb
Weight per each
0.045
Carton
25
Package
100
Uses, Certifications, and Standards
Application
To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat