2692 - 1/2" Cord Conn (.660-.780)

T&B Ind Fitting

  • $13.39 (Each)
  • $13.39 (Each)

  • $133.91 (Per 10)

  • $1,339.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2692
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2692
Description
1/2" Cord Conn (.660-.780)
Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 In Size, 0.560 to 0.680 In Cable/Cord Size, 3 In Length, 1.57 In Diameter, Straight Connection, -29 °F Operating Temperature, +221 °F Operating Temperature, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210026923 / 5414363140238 / 00786210026923
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.39 (Each)
Carton
$133.91 (Per 10)
Resources
Images
 
 
2692 - Small Image
 
2692 - Large Image
 
2692 - Large Image
Attachments
 
 
2692 - Specification Sheet
Other Links
 
 
2692 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Size
1/2 in
Length
3 in
Diameter
1.57 in
Descriptions
Product Type
Cable Gland
Long Description
Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 in Size, 0.560 to 0.680 in Cable/Cord Size, 3 in Length, 1.57 in Diameter, Straight Connection, -29 °F Operating Temperature, +221 °F Operating Temperature, 0.11 lb
Short Description
Cable Gland, Nylon, ½ in, .660-.780
Special Features
Large Cable Clamping Range;Liquid Tight Mechanical Grip;Full Length Busing Seal Protects Cable;Extended Pull Out Performance;Corrosion Resistant
extra long description
ABB 2692 1/2 BLACK BEAUTY CORD FIT
Description
1/2" CORD CONN (.660-.780)
Additional Information
Cable/Cord Size
0.560 to 0.680 in
Enclosure Type
Type 4X
Connection Type
Straight
Minimum Operating Temperature
-34 °C;-29 °F
Maximum Operating Temperature
+105 °C;+221 °F
Standards Met
UL E13938 Listed;CSA Certified 52391;NEC Class 1, Div 2, Class II, Div 1 & 2, Class III, Div 1 & 2;NEFA 70;Federal Standard H-28;CG293 (US Coastguard);RoHS Compliant
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2692
Model
NBBG-G Series
GTIN
00786210026923
UPC
786210026923
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.11 lb
Weight per each
0.11
Carton
10
Uses, Certifications, and Standards
Application
To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat