2693 - 3/4" Cord Conn (.250-.400)

T&B Ind Fitting

  • $18.89 (Each)
  • $18.89 (Each)

  • $472.34 (Per 25)

  • $1,889.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2693
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2693
Description
3/4" Cord Conn (.250-.400)
Liquidtight Cord Connector, 3/4 Inch, Straight, Cord Range 0.250 to 0.400 Inch, Meets Coast Guard CG293, Nylon, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210026930 / 5414363140245 / 00786210026930
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.89 (Each)
Carton
$472.34 (Per 25)
Standard Packaging
$1,889.37 (Per 100)
Resources
Images
 
 
2693 - Small Image
 
2693 - Large Image
Attachments
 
 
2693 - Specification Sheet
Other Links
 
 
2693 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/4 Black Beauty Cord Fit .250-.400
Long Description
Liquidtight Cord Connector, 3/4 Inch, Straight, Cord Range 0.250 to 0.400 Inch, Meets Coast Guard CG293, Nylon, Black
Description
3/4" CORD CONN (.250-.400)
extra long description
ABB 2693 3/4 BLACK BEAUTY CORD FIT
Manufacturer Information
Manufacturers Part Number
2693
Brand
T&B Ind Fitting
GTIN
00786210026930
UPC
786210026930
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.065
Carton
25
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat