2705TB - T&B 2705-TB 1-1/2 .890-1.150 Cdcon

T&B Ind Fitting

  • $62.59 (Each)
  • $62.59 (Each)

  • $125.19 (Per 2)

  • $625.93 (Per 10)

  • $6,259.29 (Per 100)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2705TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2705-TB
Description
T&B 2705-TB 1-1/2 .890-1.150 Cdcon
Liquidtight Cord Connector, Straight, Hub Size 1-1/2 Inch, Cord Range 0.910 to 1.150 Inch, Throat Diameter 1.47 Inch, Nylon, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210027050 / 5415022512663 / 00786210027050
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.59 (Each)
Carton
$125.19 (Per 2)
Standard Packaging
$625.93 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
2705TB - Small Image
 
2705TB - Large Image
Attachments
 
 
2705TB - Specification Sheet
Other Links
 
 
2705TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
T&B 2705-TB 1-1/2 .890-1.150 CDCON
Product Type
Conn, Cord Grip, 1-1/2
extra long description
ABB 2705-TB CONN,CORD GRIP,1-1/2
Long Description
Liquidtight Cord Connector, Straight, Hub Size 1-1/2 Inch, Cord Range 0.910 to 1.150 Inch, Throat Diameter 1.47 Inch, Nylon, Black
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2705-TB
GTIN
00786210027050
UPC
786210027050
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.5
Carton
2
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
28 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat