2707 - 1-1/2" LT NM Cord Conn (1.39-1.65)

T&B Ind Fitting

  • $111.21 (Each)
  • $111.21 (Each)

  • $222.41 (Per 2)

  • $11,120.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2707
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2707
Description
1-1/2" LT NM Cord Conn (1.39-1.65)
Liquidtight Cord Connector, 1-1/2 Inch, Straight, Cord Range 1.390 to 1.650 Inch, Meets Coast Guard CG293, Nylon, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210027074 / 5415022435351 / 00786210027074
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.21 (Each)
Carton
$111.21 (Each)
Standard Packaging
$222.41 (Per 2)
Resources
Images
 
 
2707 - Small Image
 
2707 - Large Image
Attachments
 
 
2707 - Specification Sheet
Other Links
 
 
2707 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Liquidtight Cord Connector, 1-1/2 Inch, Straight, Cord Range 1.390 to 1.650 Inch, Meets Coast Guard CG293, Nylon, Black
extra long description
ABB 2707 1-1/2IN STR LT CORDCONN 1.
Description
1-1/2" LT NM CORD CONN (1.39-1.65)
Product Type
1-1/2IN STR LT Cordconn 1.39-1.6nyl
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2707
GTIN
00786210027074
UPC
786210027074
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.6
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat