2920 - 1/2" LT Cord Conn (.125-.375)

T&B Fittings

  • $14.71 (Each)
  • $14.71 (Each)

  • $367.80 (Per 25)

  • $1,471.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2920
Manufacturer
T&B Fittings
Manufacturer's Part Number
2920
Description
1/2" LT Cord Conn (.125-.375)
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.125 to 0.375 In Cable/Cord Size, 1-3/4 In Length, 1-1/8 In Diameter, Straight Connection, 1/2 In Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 14 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210029207 / 5414363101703 / 00786210029207
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.71 (Each)
Carton
$367.80 (Per 25)
Standard Packaging
$1,471.19 (Per 100)
Resources
Images
 
 
2920 - Large Image
 
2920 - Large Image
 
2920 - Small Image
 
2920 - Large Image
 
2920 - Large Image
 
2920 - Large Image
 
2920 - Large Image
Other Links
 
 
2920 - Other
Specifications Sheets
 
 
2920 - Specification Sheet
Attachments
 
 
2920 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
1/2 in
Length
1-3/4 in
Diameter
1-1/8 in
Descriptions
Description
1/2" LT CORD CONN (.125-.375)
Special Features
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief
Product Type
Strain Relief Connector
Long Description
Strain Relief Connector, Metallic, Steel, 1/2 in Size, 0.125 to 0.375 in Cable/Cord Size, 1-3/4 in Length, 1-1/8 in Diameter, Straight Connection, 1/2 in Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 14 lb/100
Features
Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.125 to 0.375 Inch, Throat Diameter 9/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
Short Description
Strain Relief Connector, Steel, ½ in (.310-.560)
extra long description
TB 2920 1/2 IN RANGER CORD CONN .12
Additional Information
Cable/Cord Size
0.125 to 0.375 in
Connection Type
Straight
Thread Size
1/2 in
Minimum Operating Temperature
-34 °C
Maximum Operating Temperature
+105 °C
Standards Met
UL Listed;CSA Certified
package quantity
25 CT;100 PK
Manufacturer Information
Brand
T&B Fittings
Manufacturers Part Number
2920
sub brand
Shureseal(TM)
GTIN
00786210029207
UPC
786210029207
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord Connectors-Straight
Packaging
Weight
14 lb/100
Weight per each
0.14
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord
standard
UL E13938, CSA 52391
environmental conditions
Ordinary, Wet, or Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat