2920 - 1/2" LT Cord Conn (.125-.375)

T&B Fittings

  • $14.71 (Each)
  • $14.71 (Each)

  • $367.80 (Per 25)

  • $1,471.19 (Per 100)
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
2920
Manufacturer
T&B Fittings
Manufacturer's Part Number
2920
Description
1/2" LT Cord Conn (.125-.375)
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.125 to 0.375 In Cable/Cord Size, 1-3/4 In Length, 1-1/8 In Diameter, Straight Connection, 1/2 In Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 14 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210029207 / 5414363101703 / 00786210029207
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.71 (Each)
Carton
$367.80 (Per 25)
Standard Packaging
$1,471.19 (Per 100)
Resources
Images
 
 
2920 - Small Image
 
2920 - Large Image
 
2920 - Large Image
 
2920 - Large Image
 
2920 - Large Image
 
2920 - Large Image
 
2920 - Large Image
Specifications Sheets
 
 
2920 - Specification Sheet
Attachments
 
 
2920 - Specification Sheet
Other Links
 
 
2920 - Other
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
Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
1/2 in
Length
1-3/4 in
Diameter
1-1/8 in
Descriptions
Description
1/2" LT CORD CONN (.125-.375)
Special Features
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief
Product Type
Strain Relief Connector
Long Description
Strain Relief Connector, Metallic, Steel, 1/2 in Size, 0.125 to 0.375 in Cable/Cord Size, 1-3/4 in Length, 1-1/8 in Diameter, Straight Connection, 1/2 in Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 14 lb/100
Features
Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.125 to 0.375 Inch, Throat Diameter 9/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
Short Description
Strain Relief Connector, Steel, ½ in (.310-.560)
extra long description
TB 2920 1/2 IN RANGER CORD CONN .12
Additional Information
Cable/Cord Size
0.125 to 0.375 in
Connection Type
Straight
Thread Size
1/2 in
Minimum Operating Temperature
-34 °C
Maximum Operating Temperature
+105 °C
Standards Met
UL Listed;CSA Certified
package quantity
25 CT;100 PK
Manufacturer Information
Brand
T&B Fittings
Manufacturers Part Number
2920
sub brand
Shureseal(TM)
GTIN
00786210029207
UPC
786210029207
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord Connectors-Straight
Packaging
Weight
14 lb/100
Weight per each
0.14
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord
environmental conditions
Ordinary, Wet, or Dry Locations
standard
UL E13938, CSA 52391
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2920.
Jump To:

Similar Items

Similar items are close alternatives to 2920, though they may not be 100% alike.

Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.125 to 0.3...
  • Our Part #: 2920TB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2920-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($367.80) · 100 ($1,471.19) ·
2920TB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.71

Each

QTY:
Each
Add
Cord Grip Connector, White, Electrogalvanized Steel (Body/Nut);Natural/Neoprene ...
  • Our Part #: CG50350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG50 350
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($329.39) ·
CG50350 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.18

Each

QTY:
Each
Add
Cord Grip Connector, Red, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (B...
  • Our Part #: CG50250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG50 250
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($329.39) ·
CG50250 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat