2920TB - 1/2" LT Cord Conn (.125-.375)

T&B Ind Fitting

  • $14.71 (Each)
  • $14.71 (Each)

  • $367.80 (Per 25)

  • $1,471.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2920TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2920-TB
Description
1/2" LT Cord Conn (.125-.375)
Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.125 to 0.375 Inch, Throat Diameter 9/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210357898 / 5415022527797 / 00786210357898
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.71 (Each)
Carton
$367.80 (Per 25)
Standard Packaging
$1,471.19 (Per 100)
Resources
Images
 
 
2920TB - Large Image
 
2920TB - Large Image
 
2920TB - Large Image
 
2920TB - Large Image
 
2920TB - Large Image
 
2920TB - Small Image
 
2920TB - Large Image
 
2920TB - Large Image
 
2920TB - Large Image
 
2920TB - Large Image
Attachments
 
 
2920TB - Specification Sheet
 
2920TB - Specification Sheet
Other Links
 
 
2920TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" LT CORD CONN (.125-.375)
Product Type
1/2 In Ranger Cord Conn .125-.375
extra long description
ABB 2920-TB 1/2 IN RANGER CORD CONN
Long Description
Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.125 to 0.375 Inch, Throat Diameter 9/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
Manufacturer Information
Manufacturers Part Number
2920-TB
Brand
T&B Ind Fitting
GTIN
00786210357898
UPC
786210357898
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.14
Carton
25
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat