2922 - 1/2" LT Cord Conn (.500-.750)

T&B Ind Fitting

  • $14.71 (Each)
  • $14.71 (Each)

  • $147.12 (Per 10)

  • $1,471.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2922
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2922
Description
1/2" LT Cord Conn (.500-.750)
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.500 to 0.750 In Cable/Cord Size, 1-3/4 In Length, 1-3/8 In Diameter, Straight Connection, 1/2 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 17.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210029221 / 5414363101741 / 00786210029221
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.71 (Each)
Carton
$147.12 (Per 10)
Resources
Other Links
 
 
2922 - Other
Images
 
 
2922 - Large Image
 
2922 - Large Image
Attachments
 
 
2922 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
1/2 in
Length
1-3/4 in
Diameter
1-3/8 in
Descriptions
Description
1/2" LT CORD CONN (.500-.750)
Product Type
Strain Relief Connector
Long Description
Strain Relief Connector, Metallic, Steel, 1/2 in Size, 0.500 to 0.750 in Cable/Cord Size, 1-3/4 in Length, 1-3/8 in Diameter, Straight Connection, 1/2 in Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 17.5 lb/100
Features
Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.500 to 0.750 Inch, Throat Diameter 9/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
Short Description
Strain Relief Connector, Steel, ½ in (.500-.750)
Special Features
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief
extra long description
ABB 2922 1/2 IN RANGER CORD CONN .5
Additional Information
Cable/Cord Size
0.500 to 0.750 in
Connection Type
Straight
Thread Size
1/2 in
Minimum Operating Temperature
-35 °C
Maximum Operating Temperature
+105 °C
Standards Met
UL Listed;CSA Certified
package quantity
10 CT;100 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2922
sub brand
Shureseal(TM)
GTIN
00786210029221
UPC
786210029221
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
17.5 lb/100
Weight per each
0.175
Carton
10
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat