2922NM - 1/2" NM Cord Conn (.500-.750)

T&B Ind Fitting

  • $14.81 (Each)
  • $14.81 (Each)

  • $370.24 (Per 25)

  • $1,480.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2922NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2922NM
Description
1/2" NM Cord Conn (.500-.750)
Liquidtight Strain Relief Connector, Straight, 1/2 Inch NPT Thread, Cable Range 0.500 Inch/12.7MM to 0.750 Inch/19.0MM, IP65 Rating, Uv Resistant Polyamide 6.6 Body, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797427 / 5414363101758 / 00786210797427
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.81 (Each)
Carton
$370.24 (Per 25)
Resources
Images
 
 
2922NM - Small Image
 
2922NM - Large Image
 
2922NM - Large Image
 
2922NM - Large Image
 
2922NM - Large Image
360 Images
 
 
2922NM - 360 Image
Attachments
 
 
2922NM - Specification Sheet
Other Links
 
 
2922NM - Other
 
2922NM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" NM CORD CONN (.500-.750)
Product Type
5 Inch Nylon Ranger Conn .500-.750
extra long description
ABB 2922NM 5 INCH NYLON RANGER CONN
Long Description
Liquidtight Strain Relief Connector, Straight, 1/2 Inch NPT Thread, Cable Range 0.500 Inch/12.7mm to 0.750 Inch/19.0mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
Manufacturer Information
Manufacturers Part Number
2922NM
Brand
T&B Ind Fitting
GTIN
00786210797427
UPC
786210797427
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.055
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat