2922NM - 1/2" NM Cord Conn (.500-.750)

T&B Ind Fitting

  • $13.66 (Each)
  • $13.66 (Each)

  • $341.40 (Per 25)

  • $1,365.60 (Per 100)
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
2922NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2922NM
Description
1/2" NM Cord Conn (.500-.750)
Liquidtight Strain Relief Connector, Straight, 1/2 Inch NPT Thread, Cable Range 0.500 Inch/12.7MM to 0.750 Inch/19.0MM, IP65 Rating, Uv Resistant Polyamide 6.6 Body, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797427 / 5414363101758 / 00786210797427
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.66 (Each)
Carton
$341.40 (Per 25)
Resources
Other Links
 
 
2922NM - Other
 
2922NM - Other
360 Images
 
 
2922NM - 360 Image
Images
 
 
2922NM - Large Image
 
2922NM - Large Image
 
2922NM - Large Image
 
2922NM - Large Image
Attachments
 
 
2922NM - Specification Sheet
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
1/2" NM CORD CONN (.500-.750)
Product Type
5 Inch Nylon Ranger Conn .500-.750
extra long description
ABB 2922NM 5 INCH NYLON RANGER CONN
Long Description
Liquidtight Strain Relief Connector, Straight, 1/2 Inch NPT Thread, Cable Range 0.500 Inch/12.7mm to 0.750 Inch/19.0mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
Manufacturer Information
Manufacturers Part Number
2922NM
Brand
T&B Ind Fitting
GTIN
00786210797427
UPC
786210797427
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.055
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2922NM.
Jump To:

Cross Referenced

These items are similar to 2922NM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22538 Morris 00601986225380
4702-6 Raco 00050169470268
2922NM Thomas & Betts 00786210797427
LH21 Thomas & Betts 00034481152835

* All prices subject to change.

Begin Live Chat