2930NM - 3/4" Cord Conn (.125-.375)

T&B Ind Fitting

  • $16.52 (Each)
  • $16.52 (Each)

  • $165.15 (Per 10)

  • $1,651.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2930NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2930NM
Description
3/4" Cord Conn (.125-.375)
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 3/4 In Size, 0.125 to 0.375 In Cable/Cord Size, 2-3/16 In Length, 1-13/32 In Diameter, Straight Connection, 3/4 In Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 8.56 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797434 / 5414363101772 / 00786210797434
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.52 (Each)
Carton
$165.15 (Per 10)
Resources
Images
 
 
2930NM - Small Image
 
2930NM - Large Image
 
2930NM - Large Image
360 Images
 
 
2930NM - 360 Image
Attachments
 
 
2930NM - Specification Sheet
Other Links
 
 
2930NM - Other
 
2930NM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyamide/Nylon 6.6
Dimensions and Weight
Length
2-3/16 in
Diameter
1-13/32 in
Size
3/4 in
Descriptions
Product Type
Strain Relief Connector
Long Description
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 3/4 in Size, 0.125 to 0.375 in Cable/Cord Size, 2-3/16 in Length, 1-13/32 in Diameter, Straight Connection, 3/4 in Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 8.56 lb/100
Features
Liquidtight Strain Relief Connector, Straight, 3/4 Inch NPT Thread, Cable Range 0.125 Inch/3.2mm to 0.375 Inch/9.5mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
Short Description
Strain Relief Connector, Polyamide/Nylon 6.6, ¾ in (.125-.375)
Special Features
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief
extra long description
ABB 2930NM 3/4INCH NYLON RANGER CON
Description
3/4" CORD CONN (.125-.375)
Additional Information
Cable/Cord Size
0.125 to 0.375 in;3.2 to 9.5 mm
Enclosure Type
NEMA 6 and 4X
Connection Type
Straight
Thread Size
3/4 in
Minimum Operating Temperature
-34 °C
Maximum Operating Temperature
+105 °C
Standards Met
UL E13938 Listed;CSA Certified 52391
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
Shureseal(TM)
Manufacturers Part Number
2930NM
GTIN
00786210797434
UPC
786210797434
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
8.56 lb/100
Weight per each
0.086
Carton
10
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat