2931NM - 3/4" NM LT Cord Conn (.310-.560)

T&B Ind Fitting

  • $18.22 (Each)
  • $18.22 (Each)

  • $182.18 (Per 10)

  • $1,821.84 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2931NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2931NM
Description
3/4" NM LT Cord Conn (.310-.560)
Liquidtight Strain Relief Connector, Straight, 3/4 Inch NPT Thread, Cable Range 0.310 Inch/7.9MM to 0.560 Inch/14.2MM, IP65 Rating, Uv Resistant Polyamide 6.6 Body, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797441 / 5414363101796 / 00786210797441
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.22 (Each)
Carton
$182.18 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
77
Resources
Images
 
 
2931NM - Large Image
 
2931NM - Large Image
 
2931NM - Large Image
 
2931NM - Small Image
360 Images
 
 
2931NM - 360 Image
Attachments
 
 
2931NM - Specification Sheet
Other Links
 
 
2931NM - Other
 
2931NM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/4" NM LT CORD CONN (.310-.560)
Product Type
3/4 In Nylon Ranger Conn .310-.560
Long Description
Liquidtight Strain Relief Connector, Straight, 3/4 Inch NPT Thread, Cable Range 0.310 Inch/7.9mm to 0.560 Inch/14.2mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
extra long description
ABB 2931NM 3/4 IN NYLON RANGER CONN
Manufacturer Information
Manufacturers Part Number
2931NM
Brand
T&B Ind Fitting
GTIN
00786210797441
UPC
786210797441
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.065
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 77

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
6 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat