2932NM - 3/4" NM LT Cord Conn (.500-.750)

T&B Ind Fitting

  • $15.00 (Each)
  • $15.00 (Each)

  • $1,500.49 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2932NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2932NM
Description
3/4" NM LT Cord Conn (.500-.750)
Liquidtight Strain Relief Connector, Straight, 3/4 Inch NPT Thread, Cable Range 0.500 Inch/12.7MM to 0.750 Inch/19.0MM, IP65 Rating, Uv Resistant Polyamide 6.6 Body, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797458 / 5414363101819 / 00786210797458
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.00 (Each)
Carton
$1,500.49 (Per 100)
Resources
Images
 
 
2932NM - Small Image
 
2932NM - Large Image
 
2932NM - Large Image
 
2932NM - Large Image
 
2932NM - Large Image
 
2932NM - Large Image
360 Images
 
 
2932NM - 360 Image
Attachments
 
 
2932NM - Specification Sheet
Other Links
 
 
2932NM - Other
 
2932NM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyamide/Nylon 6.6
Dimensions and Weight
Size
3/4 in
Length
2-3/16 in
Diameter
1-13/32 in
Descriptions
Long Description
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 3/4 in Size, 0.500 to 0.750 in Cable/Cord Size, 2-3/16 in Length, 1-13/32 in Diameter, Straight Connection, 3/4 in Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 7.63 lb/100
Product Type
Strain Relief Connector
Features
Liquidtight Strain Relief Connector, Straight, 3/4 Inch NPT Thread, Cable Range 0.500 Inch/12.7mm to 0.750 Inch/19.0mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
Short Description
Strain Relief Connector, Polyamide/Nylon 6.6, ¾ in (.125-.375)
Special Features
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief
Description
3/4" NM LT CORD CONN (.500-.750)
extra long description
ABB 2932NM 3/4 IN NYLON RANGER CONN
Additional Information
Cable/Cord Size
0.500 to 0.750 in;12.7 to 19.0 mm
Enclosure Type
NEMA 6 and 4X
Connection Type
Straight
Thread Size
3/4 in
Minimum Operating Temperature
-34 °C
Maximum Operating Temperature
+105 °C
Standards Met
UL E13938 Listed;CSA Certified 52391
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2932NM
sub brand
Shureseal(TM)
GTIN
00786210797458
UPC
786210797458
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
7.63 lb/100
Weight per each
0.076
Carton
100
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat