2941 - 1" LT Cord Conn (.500-.750)

T&B Ind Fitting

  • $25.58 (Each)
  • $25.58 (Each)

  • $255.80 (Per 10)

  • $2,558.05 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2941
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2941
Description
1" LT Cord Conn (.500-.750)
Liquidtight Strain Relief Connector, 1 Inch, Straight, Cord Range 0.500 to 0.750 Inch, Throat Diamter 11/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210029412 / 5414363101840 / 00786210029412
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.58 (Each)
Carton
$255.80 (Per 10)
Standard Packaging
$2,558.05 (Per 100)
Resources
Images
 
 
2941 - Small Image
 
2941 - Large Image
Attachments
 
 
2941 - Specification Sheet
Other Links
 
 
2941 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1" LT CORD CONN (.500-.750)
Product Type
1IN STR LT Reliefconn .50-.75 STL
Long Description
Liquidtight Strain Relief Connector, 1 Inch, Straight, Cord Range 0.500 to 0.750 Inch, Throat Diamter 11/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
extra long description
ABB 2941 1IN STR LT RELIEFCONN .50-
Manufacturer Information
Manufacturers Part Number
2941
Brand
T&B Ind Fitting
GTIN
00786210029412
UPC
786210029412
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.225
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat