2942NM - 1" Cord Conn (.7-.95)

T&B Ind Fitting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

In-Stock: 26 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2942NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2942NM
Description
1" Cord Conn (.7-.95)
Liquidtight Strain Relief Connector, Straight, 1 Inch NPT Thread, Cable Range 0.700 Inch/17.8MM to 0.950 Inch/24.1MM, IP65 Rating, Uv Resistant Polyamide 6.6 Body, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797489 / 5414363101871 / 00786210797489
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
360 Images
 
 
2942NM - 360 Image
Other Links
 
 
2942NM - Other
Images
 
 
2942NM - Small Image
 
2942NM - Large Image
 
2942NM - Large Image
 
2942NM - Large Image
 
2942NM - Large Image
Attachments
 
 
2942NM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Liquidtight Strain Relief Connector, Straight, 1 Inch NPT Thread, Cable Range 0.700 Inch/17.8mm to 0.950 Inch/24.1mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
Product Type
1IN Nylon Ranger Cordconn .700-.950
Description
1" CORD CONN (.7-.95)
extra long description
ABB 2942NM 1IN NYLON RANGER CORDCON
Manufacturer Information
Manufacturers Part Number
2942NM
Brand
T&B Ind Fitting
GTIN
00786210797489
UPC
786210797489
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.08
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat