2B14 - Non-Ins Butt Splice, 16-14 Len .62

Sta-Kon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2B14
Manufacturer
Sta-Kon
Manufacturer's Part Number
2B-14
Description
Non-Ins Butt Splice, 16-14 Len .62
Non-Insulated Butt Splice, Length 0.63 Inch, Width 0.16 Inch, Wire Range 18-14 Awg, Copper, Tin Plated, 100 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210800042 / 5414363140443 / 00786210800042
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2B14 - Small Image
 
2B14 - Large Image
 
2B14 - Large Image
 
2B14 - Large Image
360 Images
 
 
2B14 - 360 Image
Attachments
 
 
2B14 - Specification Sheet
Other Links
 
 
2B14 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Electro -Tin Plated
Color
Metallic
Descriptions
Description
NON-INS BUTT SPLICE, 16-14 LEN .62
Product Type
Non-Ins BTT Splice 18-14AWG Len .63
extra long description
ABB 2B-14 NON-INS BTT SPLICE 18-14A
Long Description
Non-Insulated Butt Splice, Length 0.63 Inch, Width 0.16 Inch, Wire Range 18-14 AWG, Copper, Tin Plated, 100 Pack
Manufacturer Information
Manufacturers Part Number
2B-14
Brand
Sta-Kon
GTIN
00786210800042
UPC
786210800042
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Non-Insulated Butt Splice
Packaging
Weight per each
0.015
Carton
100
Uses, Certifications, and Standards
Temperature Rating
150 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat