2B40 - 4/0 Cu 2BOLT Conn

Blackburn Mechanical

  • $15.96 (Each)
  • $15.96 (Each)

  • $398.95 (Per 25)

  • $1,595.79 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2B40
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
2B40
Description
4/0 Cu 2BOLT Conn
Copper Type 2B - Two-Bolt Connector Without Spacer For Wire Range Main: 1/0 - 4/0 STR. Tap: 6 Sol. - 4/0 STR. , Bolt Size 9/16
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786400034 / 00783786400034
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.96 (Each)
Carton
$398.95 (Per 25)
Resources
Images
 
 
2B40 - Small Image
 
2B40 - Large Image
 
2B40 - Large Image
 
2B40 - Large Image
 
2B40 - Large Image
360 Images
 
 
2B40 - 360 Image
Attachments
 
 
2B40 - Specification Sheet
Other Links
 
 
2B40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
4/0 CU 2BOLT CONN
Product Type
Cu 2BLT Conn W/O SPCR 1/0-4/0 9/16B
extra long description
ABB 2B40 CU 2BLT CONN W/O SPCR 1/0-
Long Description
Copper Type 2B - Two-Bolt Connector without Spacer for Wire Range Main: 1/0 - 4/0 Str. Tap: 6 Sol. - 4/0 Str. , Bolt Size 9/16
Special Features
Castings and bolts of high-strength copper alloy. Removable cap
Additional Information
Bolt Size
9/16 in
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
2B40
GTIN
00783786400034
UPC
783786400034
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Two-Bolt Connector
Packaging
Weight per each
0.35
Carton
25
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat