2GCB - 4-11/16IN X 7IN Wide Fla

Steel City

  • $47.48 (Each)
  • $47.48 (Each)

  • $474.76 (Per 10)

  • $4,747.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2GCB
Manufacturer
Steel City
Manufacturer's Part Number
2 GCB
Description
4-11/16IN X 7IN Wide Fla
Two Gang Box Cover, 8.5 Cubic Inches, 7 Inches Long X 4-11/16 Inches Wide, Galvanized Steel, Flat and Blank
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991128703 / 00785991128703
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.48 (Each)
Carton
$474.76 (Per 10)
Resources
Images
 
 
2GCB - Small Image
 
2GCB - Large Image
Attachments
 
 
2GCB - Specification Sheet
Other Links
 
 
2GCB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
7 Inches Length x 4-11/16 Inches Width
Descriptions
Product Type
STL CVR, 2 Gang, 8.5CU-In, 7LG
Description
4-11/16IN X 7IN WIDE FLA
extra long description
ABB 2 GCB STL CVR, 2 GANG, 8.5CU-IN
Long Description
Two Gang Box Cover, 8.5 Cubic Inches, 7 Inches Long x 4-11/16 Inches Wide, Galvanized Steel, Flat and Blank
Additional Information
Knockouts
0
number of outlet
2
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
2 GCB
GTIN
00785991128703
UPC
785991128703
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Outlet Box Covers
Packaging
Weight per each
0.57
Carton
10
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat