2H3 - 3 Cond #2SOL-#6SOL Cu Split Bolt

Blackburn Mechanical

  • $11.18 (Each)
  • $11.18 (Each)

  • $1,118.14 (Per 100)

  • $4,472.56 (Per 400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2H3
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
2H3
Description
3 Cond #2SOL-#6SOL Cu Split Bolt
Type H High Strength Split-Bolt Connector, Bronze Alloy For Use On Copper Conductors, Conductor Range For Equal Main and Tap 2 Sol-6 Sol
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786200115 / 00783786200115
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.18 (Each)
Carton
$1,118.14 (Per 100)
Standard Packaging
$4,472.56 (Per 400)
Resources
Images
 
 
2H3 - Small Image
 
2H3 - Large Image
Attachments
 
 
2H3 - Specification Sheet
Other Links
 
 
2H3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze Alloy
Material, Color, and Finish
Color
Metallic
Descriptions
Description
3 COND #2SOL-#6SOL CU SPLIT BOLT
Product Type
H-STRNGTH Splitblt Conn 2SLD-6SLD
Long Description
Type H High Strength Split-Bolt Connector, Bronze Alloy for Use on Copper Conductors, Conductor Range for Equal Main and Tap 2 Sol-6 Sol
Special Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design
extra long description
ABB 2H3 H-STRNGTH SPLITBLT CONN 2SL
Manufacturer Information
Brand
Blackburn Mechanical
GTIN
00783786200115
UPC
783786200115
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight per each
0.098
Carton
100
Package
400
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat