2HPS - #2 Al-Cu Split Bolt

Blackburn Mechanical

  • $10.91 (Each)
  • $10.91 (Each)

  • $1,091.30 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2HPS
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
2HPS
Description
#2 Al-Cu Split Bolt
Type HPS Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 4-8, Conductor Range For Equal Main and Tap Cu or Al 2 Sol-8 Sol, Min Tap With One Max Main 8 Sol, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200443 / 5414363140511 / 00783786200443
Weight per unit
0.113 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.91 (Each)
Carton
$1,091.30 (Per 100)
Resources
Images
 
 
2HPS - Small Image
 
2HPS - Large Image
 
2HPS - Large Image
 
2HPS - Large Image
 
2HPS - Large Image
360 Images
 
 
2HPS - 360 Image
Attachments
 
 
2HPS - Specification Sheet
Other Links
 
 
2HPS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Material, Color, and Finish
Finish
Electro Tinned
Descriptions
Description
#2 AL-CU SPLIT BOLT
Product Type
HSTRNGTH Splitbolt Conn 2-8SLD
extra long description
ABB 2HPS HSTRNGTH SPLITBOLT CONN 2-
Long Description
Type HPS Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 4-8, Conductor Range for Equal Main and Tap CU or AL 2 Sol-8 Sol, Min Tap with One Max Main 8 Sol, Tin Plated
Special Features
Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper
Manufacturer Information
Manufacturers Part Number
2HPS
Brand
Blackburn Mechanical
GTIN
00783786200443
UPC
783786200443
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight per each
0.113
Carton
100
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat