2MB - 2G Mas Box Ko

Steel City

  • $16.58 (Each)
  • $16.58 (Each)

  • $165.77 (Per 10)

  • $1,657.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2MB
Manufacturer
Steel City
Manufacturer's Part Number
2-MB
Description
2G Mas Box Ko
Two Gang Masonry Box, 46.8 Cubic Inches, 3-3/4 Inches Long X 3-3/4 Inches Wide X 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Concentric Knockouts, Galvanized Steel, Welded Construction, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121333 - Masonry box
UPC/GTIN
781720004942 / 00781720004942
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.58 (Each)
Carton
$165.77 (Per 10)
Resources
Images
 
 
2MB - Small Image
 
2MB - Large Image
Attachments
 
 
2MB - Specification Sheet
Other Links
 
 
2MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3-3/4 Inches Length x 3-3/4 Inches Width x 3-1/2 Inches Depth
Descriptions
Product Type
Masonry Box 3 1/2 In. Deep, 2 Gang
Description
2G MAS BOX KO
extra long description
ABB 2-MB MASONRY BOX 3 1/2 IN. DEEP
Long Description
Two Gang Masonry Box, 46.8 Cubic Inches, 3-3/4 Inches Long x 3-3/4 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Concentric Knockouts, Galvanized Steel, Welded Construction, For use with Conduit
Construction
Welded
Additional Information
Knockouts
12
number of outlet
2
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
2-MB
GTIN
00781720004942
UPC
781720004942
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Boxes
Packaging
Weight per each
1.15
Carton
10
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat