2RA18E - 22-18 'Nylon Ins Butt Splice

Sta-Kon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

  • $0.00 (Per 10,000)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2RA18E
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RA18
Description
22-18 'Nylon Ins Butt Splice
Nylon-Insulated Butt Splice, Length 1.19 Inches, Width .18 Inches, Maximum Insulation Diameter .115, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210800189 / 5414363140528 / 00786210800189
Weight per unit
0.0031 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Carton
$0.00 (Per 100)
Resources
Images
 
 
2RA18E - Small Image
 
2RA18E - Large Image
 
2RA18E - Large Image
 
2RA18E - Large Image
 
2RA18E - Large Image
360 Images
 
 
2RA18E - 360 Image
Attachments
 
 
2RA18E - Specification Sheet
Other Links
 
 
2RA18E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Electro -Tin Plated
Color
Red
Descriptions
Long Description
Nylon-Insulated Butt Splice, Length 1.19 Inches, Width .18 Inches, Maximum Insulation Diameter .115, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Special Features
Nylon insulated splices meet or exceed the requirements of MIL-T-7928. These splices are color-coded according to wire size
Product Type
Ins Nylon Butt Splice 22-18 Awg
extra long description
ABB 2RA18 INS NYLON BUTT SPLICE 22-
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
2RA18
GTIN
00786210800189
UPC
786210800189
Taxonomies, Classifications, and Categories
Type
Nylon Insulated Butt Splice
Category Description
Comp & Mech Lugs and Butt Splices
Availability
Status
Inactive
minimum qty
100
Packaging
Weight per each
0.0031
Carton
1000
Package
10000
Uses, Certifications, and Standards
Temperature Rating
105 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat