2RAS18X - 22-18 Heat Shrink Butt Splice

Sta-Kon

  • $155.70 (Per 50)
  • $3.11 (Each)

  • $155.70 (Per 50)

  • $311.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2RAS18X
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RAS18X
Description
22-18 Heat Shrink Butt Splice
Heat Shrinkable Butt Splice, Length 1.50 Inches, Width .25 Inches, Maximum Insulation Diameter .170, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210703268 / 5414363140559 / 00786210703268
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$3.11 (Each)
Carton
$155.70 (Per 50)
Resources
Images
 
 
2RAS18X - Small Image
 
2RAS18X - Large Image
 
2RAS18X - Large Image
 
2RAS18X - Large Image
Other Links
 
 
2RAS18X - Other
Attachments
 
 
2RAS18X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Electro -Tin Plated
Color
Red
Descriptions
Long Description
Heat Shrinkable Butt Splice, Length 1.50 Inches, Width .25 Inches, Maximum Insulation Diameter .170, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Special Features
Self-insulated with heat-shrinkable polyolefin and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion, and environmental exposure
Product Type
Heat-SHR Butt Splice 22-18 Len 1.5
Description
22-18 HEAT SHRINK BUTT SPLICE
extra long description
ABB 2RAS18X HEAT-SHR BUTT SPLICE 22
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
2RAS18X
GTIN
00786210703268
UPC
786210703268
Taxonomies, Classifications, and Categories
Type
Heat Shrinkable Butt Splice
Category Description
Comp & Mech Lugs and Butt Splices
Availability
minimum qty
50
Packaging
Weight per each
0.004
Carton
50
Uses, Certifications, and Standards
Temperature Rating
150 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat