2RB14XE - 16-14 Vinyl Ins Butt Splice

Sta-Kon

  • $52.77 (Per 100)
  • $0.53 (Each)

  • $52.77 (Per 100)

  • $527.70 (Per 1,000)

  • $5,277.00 (Per 10,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2RB14XE
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RB14X
Description
16-14 Vinyl Ins Butt Splice
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.13 In Overall Length, 0.200 In Insulation Length, Splice Connector Terminal, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210807201 / 5414363140573 / 00786210807201
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.53 (Each)
Carton
$527.70 (Per 1,000)
Standard Packaging
$5,277.00 (Per 10,000)
Resources
Images
 
 
2RB14XE - Small Image
 
2RB14XE - Large Image
 
2RB14XE - Large Image
360 Images
 
 
2RB14XE - 360 Image
Attachments
 
 
2RB14XE - Specification Sheet
Other Links
 
 
2RB14XE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac
Terminal Type
Splice Connector
Material
Copper
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Blue
Finish
Electro -Tin Plated
Color
Blue
Dimensions and Weight
Overall Length
1.13 in
Descriptions
Product Type
Butt Splice
Long Description
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, +105 °C Operating Temperature, 1.13 in Overall Length, 0.200 in Insulation Length, Splice Connector Terminal, 0.004 lb
Short Description
#22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC
Features
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated.
Special Features
In Butt Splices;The Wires are Butted Together and Crimped at Each End Of The Splice. These Splices are Color-Coded According to Wire Size.
Description
16-14 VINYL INS BUTT SPLICE
extra long description
ABB 2RB14X EXP INS VINYL BUTT SPLCE
Additional Information
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
Insulation Length
0.200 in
Standards Met
UL E9809;CSA
Made in USA
yes
package quantity
1000 CT;10000 PK
Manufacturer Information
Manufacturers Part Number
2RB14X
Brand
Sta-Kon
sub brand
Sta-Kon
GTIN
00786210807201
UPC
786210807201
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Butt Splice
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
1000
Package
10000
Uses, Certifications, and Standards
Application
Wire Termination
Temperature Rating
105 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat