2RC10 - 12-10 Nylon Ins Butt Splice

Sta-Kon

  • $123.65 (Per 50)
  • $2.47 (Each)

  • $123.65 (Per 50)

  • $247.30 (Per 100)

  • $618.25 (Per 250)

In-Stock: 150 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2RC10
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RC10
Description
12-10 Nylon Ins Butt Splice
Nylon-Insulated Butt Splice, Length 1.26 Inches, Width .28 Inches, Maximum Insulation Diameter .210, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210800226 / 5414363140603 / 00786210800226
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.47 (Each)
Carton
$123.65 (Per 50)
Standard Packaging
$618.25 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
150
Resources
360 Images
 
 
2RC10 - 360 Image
Images
 
 
2RC10 - Small Image
 
2RC10 - Large Image
 
2RC10 - Large Image
 
2RC10 - Large Image
 
2RC10 - Large Image
 
2RC10 - Large Image
Other Links
 
 
2RC10 - Other
Attachments
 
 
2RC10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Electro -Tin Plated
Color
Yellow
Descriptions
Product Type
Ins Nylon Butt Splice 12-10 Awg
Description
12-10 NYLON INS BUTT SPLICE
extra long description
ABB 2RC10 INS NYLON BUTT SPLICE 12-
Long Description
Nylon-Insulated Butt Splice, Length 1.26 Inches, Width .28 Inches, Maximum Insulation Diameter .210, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Nylon insulated splices meet or exceed the requirements of MIL-T-7928. These splices are color-coded according to wire size
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
2RC10
GTIN
00786210800226
UPC
786210800226
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Nylon Insulated Butt Splice
Availability
minimum qty
50
Packaging
Weight per each
0.008
Carton
50
Package
250
Uses, Certifications, and Standards
Temperature Rating
105 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 150

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
150 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat