2RC10X - 12-10 Vinyl Ins Butt Splice

Sta-Kon

  • $0.54 (Each)
  • $0.54 (Each)

  • $27.08 (Per 50)

  • $54.17 (Per 100)

  • $135.42 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2RC10X
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RC10X
Description
12-10 Vinyl Ins Butt Splice
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, Mini-Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210807218 / 5414363140610 / 00786210807218
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.54 (Each)
Carton
$27.08 (Per 50)
Standard Packaging
$135.42 (Per 250)
Resources
360 Images
 
 
2RC10X - 360 Image
Images
 
 
2RC10X - Small Image
 
2RC10X - Large Image
 
2RC10X - Large Image
 
2RC10X - Large Image
 
2RC10X - Large Image
Attachments
 
 
2RC10X - Specification Sheet
Other Links
 
 
2RC10X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Electro -Tin Plated
Color
Yellow
Descriptions
Product Type
Exp Ins Vinyl Butt Splce, 12-10 Le
Description
12-10 VINYL INS BUTT SPLICE
extra long description
ABB 2RC10X EXP INS VINYL BUTT SPLCE
Long Description
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack
Special Features
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
2RC10X
GTIN
00786210807218
UPC
786210807218
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Vinyl Insulated Butt Splice
Packaging
Weight per each
0.01
Carton
50
Package
250
Uses, Certifications, and Standards
Temperature Rating
105 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat