2RCS10X - 12-10 Heat Shrink Butt Splice

Sta-Kon

  • $120.94 (Per 25)
  • $4.84 (Each)

  • $120.94 (Per 25)

  • $483.76 (Per 100)

  • $604.70 (Per 125)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
2RCS10X
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RCS10X
Description
12-10 Heat Shrink Butt Splice
Heat Shrinkable Butt Splice, Length 1.60 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210703282 / 5414363140634 / 00786210703282
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$4.84 (Each)
Carton
$120.94 (Per 25)
Standard Packaging
$604.70 (Per 125)
Resources
Images
 
 
2RCS10X - Small Image
 
2RCS10X - Large Image
360 Images
 
 
2RCS10X - 360 Image
Attachments
 
 
2RCS10X - Specification Sheet
Other Links
 
 
2RCS10X - Other
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Electro -Tin Plated
Color
Yellow
Descriptions
extra long description
ABB 2RCS10X HEAT-SHR BUTT SPLICE 12
Product Type
Heat-SHR Butt Splice 12-10 Len 1.6
Description
12-10 HEAT SHRINK BUTT SPLICE
Long Description
Heat Shrinkable Butt Splice, Length 1.60 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Self-insulated with heat-shrinkable polyolefin and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion, and environmental exposure
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
2RCS10X
GTIN
00786210703282
UPC
786210703282
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Heat Shrinkable Butt Splice
Availability
minimum qty
25
Packaging
Weight per each
0.009
Carton
25
Package
125
Uses, Certifications, and Standards
Temperature Rating
150 C
You must have an account to view stock levels
These alternate items can be purchased instead of 2RCS10X.
Jump To:

Cross Referenced

These items are similar to 2RCS10X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMT-127 Gardner Bender 00032076052829
31430-B10 ILSCO 00783669998696
12336 Morris 00601986123365
SB12 NSi Industries 00662381079824
BSH10-E Panduit 00074983818259
B8C-HS Penn-Union 00785037902625
2RCS10X Thomas & Betts 00786210703282
RCCS22X Thomas & Betts 00786210223902

* All prices subject to change.