3090N40 - 3-1/2-RND Out BX, NM, 13.5C

Carlon

  • $2.45 (Each)
  • $2.45 (Each)

  • $122.32 (Per 50)

  • $244.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3090N40
Manufacturer
Carlon
Manufacturer's Part Number
3090-N-40
Description
3-1/2-RND Out BX, NM, 13.5C
Round Ceiling/Fixture Nail-On Outlet Box, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means N Bracket, With High Clamps and #40 Ground Strap
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
786358503089 / 00786358503089
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.45 (Each)
Carton
$2.45 (Each)
Standard Packaging
$122.32 (Per 50)
Resources
Other Links
 
 
3090N40 - Other
Images
 
 
3090N40 - Large Image
Attachments
 
 
3090N40 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Brown
Descriptions
Product Type
3-1/2-RND Out BX, NM, 13.5CUIN, W/Nail
Description
3-1/2-RND OUT BX,NM,13.5C
extra long description
ABB 3090-N-40 3-1/2-RND OUT BX,NM,1
Long Description
Round Ceiling/Fixture Nail-On Outlet Box, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means N Bracket, with High Clamps and #40 Ground Strap
Special Features
High clamps and #40 ground strap
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
3090-N-40
Brand
Carlon
GTIN
00786358503089
UPC
786358503089
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight per each
0.42
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
N bracket
Application
Suitable for Fixture Support Up to 50 Lbs
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat