30H - 3/0 Cu Split Bolt

Blackburn Mechanical

  • $35.91 (Each)
  • $35.91 (Each)

  • $897.85 (Per 25)

  • $3,591.41 (Per 100)

In-Stock: 13 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
30H
Description
3/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 4/0 Awg (Range For Equal Main and Tap-Stranded);#6 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 In Overall Length, Split Terminal, 0.35 LB/Ea
Slang Terms
Bug
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200160 / 5414363074175 / 00783786200160
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.91 (Each)
Carton
$897.85 (Per 25)
Stock Availability
Nacogdoches
13 (Check another store)
All Stores
1,208
Resources
360 Images
 
 
30H - 360 Image
Images
 
 
30H - Small Image
 
30H - Large Image
 
30H - Large Image
 
30H - Large Image
 
30H - Large Image
 
30H - Large Image
Other Links
 
 
30H - Other
Attachments
 
 
30H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze Alloy
Terminal Type
Split
Material, Color, and Finish
Color
Metallic
Conductor Material
Copper
Dimensions and Weight
Overall Length
2-5/12 in
Descriptions
Description
3/0 CU SPLIT BOLT
Extra Long Description
ABB 30H SPLIT BOLT MAIN:4/0STR-2SOL
Long Description
Split Bolt Connector, #2 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 in Overall Length, Split Terminal, 0.35 lb/EA
Product Type
Split Bolt Connector
Short Description
3/0 Split Bolt Connector, Non-Insulated, 2-5/12 in L
Similar Brands
Servit®
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Also Known As...
Bug
Additional Information
For Use With
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid)
Minimum Conductor Size
#2 AWG (Range for Equal Main and Tap-Solid)
Package Quantity
25 CT;100 PK
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
30H
Sub Brand
Blackburn
GTIN
00783786200160
UPC
783786200160
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
25
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,208

Location search:

* All prices subject to change.

Begin Live Chat