31013 - 4/0-300MCM 1H LK Tite Cu Lug

Color-Keyed

  • $76.53 (Each)
  • $76.53 (Each)

  • $153.05 (Per 2)

  • $765.25 (Per 10)

  • $7,652.50 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31013
Manufacturer
Color-Keyed
Manufacturer's Part Number
31013
Description
4/0-300MCM 1H LK Tite Cu Lug
Locktite Copper One-Hole Lug For Conductor Range 4/0 Awg - 300 Kcmil or 250 - 300 Navy. Length 2-3/4 Inch, Width 1-3/16 Inch, Pad Thickness 5/16 Inch. Pad Length 1-1/2 Inch. Bolt Size 1/2 Inch, Height 1-17/32 Inch.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786210310138 / 5414363140757 / 00786210310138
Weight per unit
0.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.53 (Each)
Carton
$153.05 (Per 2)
Standard Packaging
$765.25 (Per 10)
Resources
Images
 
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Small Image
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Large Image
Attachments
 
 
31013 - Specification Sheet
 
31013 - Specification Sheet
 
31013 - Specification Sheet
Other Links
 
 
31013 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4/0-300MCM 1H LK TITE CU LUG
extra long description
ABB 31013 LOCKTITE CU 1HOLE LUG 4/0
Product Type
Locktite Cu 1HOLE Lug 4/0-300
Long Description
Locktite Copper One-Hole Lug for Conductor Range 4/0 AWG - 300 kcmil or 250 - 300 NAVY. Length 2-3/4 inch, Width 1-3/16 inch, Pad Thickness 5/16 inch. Pad Length 1-1/2 inch. Bolt Size 1/2 inch, Height 1-17/32 inch.
Manufacturer Information
Manufacturers Part Number
31013
Brand
COLOR-KEYED
GTIN
00786210310138
UPC
786210310138
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.525
Carton
2
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat