3112 - 1/2" Ins Flex Conn

T&B Ind Fitting

  • $6.99 (Each)
  • $6.99 (Each)

  • $174.68 (Per 25)

  • $698.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3112
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
3112
Description
1/2" Ins Flex Conn
Metal-Clad and Armored Cable Fitting, Straight, Trade Size 1/2 Inch, Knockout Size 1/2 Inch, Cable Range 0.670 to 0.920 Inch, Steel With Zinc Plating, Nylon Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
786210031125 / 5414363140795 / 00786210031125
Weight per unit
0.124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.99 (Each)
Carton
$174.68 (Per 25)
Standard Packaging
$698.71 (Per 100)
Resources
Other Links
 
 
3112 - Other
Images
 
 
3112 - Small Image
 
3112 - Large Image
Attachments
 
 
3112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" INS FLEX CONN
Product Type
1/2 In Insul Tite Bite Connector ST
Long Description
Metal-Clad and Armored Cable Fitting, Straight, Trade Size 1/2 Inch, Knockout Size 1/2 Inch, Cable Range 0.670 to 0.920 Inch, Steel with Zinc Plating, Nylon Insulated
extra long description
ABB 3112 1/2 IN INSUL TITE BITE CON
Manufacturer Information
Manufacturers Part Number
3112
Brand
T&B Ind Fitting
GTIN
00786210031125
UPC
786210031125
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Packaging
Weight per each
0.124
Carton
25
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat