350M - 350 Cu Split Bolt

Blackburn Mechanical

  • $74.86 (Each)
  • $74.86 (Each)

  • $2,245.77 (Per 30)

  • $7,485.90 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
350M
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
350M
Description
350 Cu Split Bolt
Split Bolt Connector, 250 Kcmil (Range For Equal Main and Tap) Conductor Size, 350 Kcmil (Range For Equal Main and Tap);1/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 In Overall Length, Split Terminal, 0.75 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786855094 / 5414363141464 / 00783786855094
Weight per unit
0.753 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.86 (Each)
Carton
$74.86 (Each)
Standard Packaging
$2,245.77 (Per 30)
Resources
Images
 
 
350M - Small Image
 
350M - Large Image
 
350M - Large Image
 
350M - Large Image
 
350M - Large Image
 
350M - Large Image
360 Images
 
 
350M - 360 Image
Attachments
 
 
350M - Specification Sheet
Other Links
 
 
350M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
2-11/16 in
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, 250 kcmil (Range for Equal Main and Tap) Conductor Size, 350 kcmil (Range for Equal Main and Tap);1/0 AWG (Minimum Tap with Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 in Overall Length, Split Terminal, 0.75 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 2-11/16 in L
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Description
350 CU SPLIT BOLT
extra long description
ABB 350M H-STRNGTH SPLITBLT CONN 35
Additional Information
Minimum Conductor Size
250 kcmil (Range for Equal Main and Tap)
Maximum Conductor Size
350 kcmil (Range for Equal Main and Tap);1/0 AWG (Minimum Tap with Maximum Main-Stranded)
Insulated/Non-Insulated
Non-Insulated
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
package quantity
1 CT;30 PK
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
350M
GTIN
00783786855094
UPC
783786855094
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.75 lb/EA
Weight per each
0.753
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat