36115C30 - 3-1/4"RND 1/2"D STL PNCK BX

Steel City

  • $4.70 (Each)
  • $4.70 (Each)

  • $140.92 (Per 30)

  • $469.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36115C30
Manufacturer
Steel City
Manufacturer's Part Number
36115 C30
Description
3-1/4"RND 1/2"D STL PNCK BX
Round Box, Pre-Galvanized, Silver, 4 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 1 Knockout, Wall or Ceiling Mount, 1 Outlet, 1/2 In Height, 3-1/4 In Diameter, 27.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
785991162059 / 00785991162059
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.70 (Each)
Carton
$140.92 (Per 30)
Resources
Images
 
 
36115C30 - Small Image
 
36115C30 - Large Image
 
36115C30 - Large Image
Specifications Sheets
 
 
36115C30 - Specification Sheet
Other Links
 
 
36115C30 - Other
Attachments
 
 
36115C30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Height
1/2 in
Diameter
3-1/4 in
Size
3-1/4 Inches Diameter x 1/2 Inch depth
Descriptions
Description
3-1/4"RND 1/2"D STL PNCK BX
Product Type
Round Box
Long Description
Round Box, Pre-Galvanized, Silver, 4 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 1 Knockout, Wall or Ceiling Mount, 1 outlet, 1/2 in Height, 3-1/4 in Diameter, 27.5 lb/100
Features
Round Box, 4 Cubic Inches, 3-1/4 Inch Diameter, 1/2 Inch Deep, Pre-Galvanized Steel, Drawn Construction with 1/2 Inch Knockouts, with Non-Metallic Sheathed Cable Clamp (C-8)
Short Description
Round Box, 4 cu. in, Silver
Special Features
Cover Screws Supplied with Box
extra long description
ABB 36115 C30 3-1/4 ROUND BX,STL,4C
Construction
Drawn
Additional Information
Cable Entry Type
Knockout
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Number of Knockouts
1
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
30 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Manufacturers Part Number
36115 C30
Brand
Steel City
sub brand
Steel City(R)
GTIN
00785991162059
UPC
785991162059
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Round Boxes
Packaging
Weight
27.5 lb/100
Weight per each
0.275
Carton
30
Uses, Certifications, and Standards
Capacity
4 cu.in
Application
Non-Metallic Sheathed Cable
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat