3722TB - 3/4" STR Ins LT Conn

T&B Ind Fitting

  • $48.07 (Each)
  • $48.07 (Each)

  • $1,201.75 (Per 25)

  • $2,403.50 (Per 50)

  • $4,806.99 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3722TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
3722-TB
Description
3/4" STR Ins LT Conn
Liquid Tight Straight Connector, 3/4 In Trade Size, Steel, Zinc Plated, 2.235 In Length, 1.5 In Diameter, Insulated, 3/4 In NPT Thread Size, 1 Outlet, 13.6 KG/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210037226 / 5414363101901 / 00786210037226
Weight per unit
0.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.07 (Each)
Carton
$1,201.75 (Per 25)
Standard Packaging
$2,403.50 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
3722TB - Small Image
 
3722TB - Large Image
 
3722TB - Large Image
360 Images
 
 
3722TB - 360 Image
Other Links
 
 
3722TB - Other
Attachments
 
 
3722TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2.235 in;59.31 mm
Diameter
1.5 in;37.5 mm
Size
3/4 INCH
Descriptions
Description
3/4" STR INS LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 3/4 in Trade Size, Steel, Zinc Plated, 2.235 in Length, 1.5 in Diameter, Insulated, 3/4 in NPT Thread Size,1 outlet, 13.6 kg/100
Features
1/2 Inch, Straight, Iron Type A Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer
Short Description
Liquid Tight Straight Connector, Steel, 3/4 in, Straight, Insulated, Iron Retainer
extra long description
ABB 3722-TB 3/4IN STR LT CONN TYPEA
Additional Information
Connection Type
Straight
Number of Outlets
1
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
3/4 in NPT
Standards Met
UL E3060;CSA Certified
package quantity
25 CT;50 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
3722-TB
sub brand
ABB
GTIN
00786210037226
UPC
786210037226
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
3/4 in
Packaging
Weight
13.6 kg/100
Weight per each
0.304
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Provides a Positive Seal Against Water, Oil And Dust
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat