3734TB - 1-1/4" 45D LT Conn

T&B Ind Fitting

  • $456.99 (Each)
  • $456.99 (Each)

  • $2,284.95 (Per 5)

  • $11,424.73 (Per 25)

  • $45,698.92 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3734TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
3734TB
Description
1-1/4" 45D LT Conn
1-1/4 Inch 45 Degree Iron Type A Liquidtight Connector With Insulated Throat and Iron Retainer
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210037349 / 5414363101994 / 00786210037349
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$456.99 (Each)
Carton
$2,284.95 (Per 5)
Standard Packaging
$11,424.73 (Per 25)
Resources
Images
 
 
3734TB - Small Image
 
3734TB - Large Image
Attachments
 
 
3734TB - Specification Sheet
Other Links
 
 
3734TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Description
1-1/4" 45D LT CONN
Product Type
1-1/4IN 45D LT Conn Typea Cond Irn
extra long description
ABB 3734-TB 1-1/4IN 45D LT CONN TYP
Long Description
1-1/4 Inch 45 Degree Iron Type A Liquidtight Connector With Insulated Throat and Iron Retainer
Manufacturer Information
Manufacturers Part Number
3734TB
Brand
T&B Ind Fitting
GTIN
00786210037349
UPC
786210037349
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Connectors-45 Degree
Packaging
Weight per each
1.15
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Provides a Positive Seal Against Water, Oil And Dust
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat