3744TB - 1-1/4" 90D LT Conn

T&B Ind Fitting

  • $400.22 (Each)
  • $400.22 (Each)

  • $2,001.11 (Per 5)

  • $40,022.26 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3744TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
3744TB
Description
1-1/4" 90D LT Conn
1-1/4 Inch 90 Degree Malleable Iron Type A Liquidtight Connector With Insulated Throat and Iron Retainer
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210037448 / 5414363102052 / 00786210037448
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$400.22 (Each)
Carton
$2,001.11 (Per 5)
Resources
Images
 
 
3744TB - Small Image
 
3744TB - Large Image
Attachments
 
 
3744TB - Specification Sheet
Other Links
 
 
3744TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Product Type
1-1/4IN 90D LT Conn Typea Cond Irn
Description
1-1/4" 90D LT CONN
extra long description
ABB 3744-TB 1-1/4IN 90D LT CONN TYP
Long Description
1-1/4 Inch 90 Degree Malleable Iron Type A Liquidtight Connector With Insulated Throat and Iron Retainer
Manufacturer Information
Manufacturers Part Number
3744TB
Brand
T&B Ind Fitting
GTIN
00786210037448
UPC
786210037448
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight Flexible Metal Conduit Fittings
Packaging
Weight per each
1.37
Carton
5
Uses, Certifications, and Standards
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat