3906TB - 6" Heavy-Duty Ground Clamp

Blackburn Grounding

  • $315.12 (Each)
  • $315.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3906TB
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
3906-TB
Description
6" Heavy-Duty Ground Clamp
Waterpipe Ground Clamp For Wire Range 4 - 4/0, Water Pipe Size 6 , Bronze Saddle With Steel U-Bolt
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
786210039060 / 5414363141945 / 00786210039060
Weight per unit
1.875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$315.12 (Each)
Resources
Images
 
 
3906TB - Small Image
 
3906TB - Large Image
 
3906TB - Large Image
 
3906TB - Large Image
 
3906TB - Large Image
Attachments
 
 
3906TB - Specification Sheet
Other Links
 
 
3906TB - Other
360 Images
 
 
3906TB - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4-4/0
insulation
No
Material, Color, and Finish
Conductor Material
Bronze
Descriptions
Description
6" HEAVY-DUTY GROUND CLAMP
Product Type
WTR Pipe GRD CLMP, 4-4/0, 6IN Pipe
extra long description
ABB 3906-TB WTR PIPE GRD CLMP, 4-4/
Long Description
Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 6 , Bronze Saddle with Steel U-Bolt
Manufacturer Information
Manufacturers Part Number
3906-TB
Brand
Blackburn Grounding
GTIN
00786210039060
UPC
786210039060
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
1.875
Carton
1
Uses, Certifications, and Standards
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat