3G1234 - 3G Box Ko 58cuin

Steel City

  • $38.62 (Each)
  • $38.62 (Each)

  • $193.08 (Per 5)

  • $3,861.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3G1234
Manufacturer
Steel City
Manufacturer's Part Number
3G 1/2 3/4
Description
3G Box Ko 58cuin
Gang Box, Silver, 58 Cu.In Capacity, 3 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 24 Knockouts, Horizontal Mount, 3 Outlets, 8-5/8 In Length, 4-1/2 In Width, 1-5/8 In Height, 1.31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121330 - Gang box
UPC/EAN/GTIN
785991129359 / 5415022443172 / 00785991129359
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.62 (Each)
Carton
$193.08 (Per 5)
Resources
Images
 
 
3G1234 - Small Image
 
3G1234 - Large Image
Specifications Sheets
 
 
3G1234 - Specification Sheet
Attachments
 
 
3G1234 - Specification Sheet
Other Links
 
 
3G1234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
8-5/8 in;219.1 mm
Width
4-1/2 in;114.3 mm
Height
1-5/8 in;41.3 mm
Size
8-5/8 Inches Length x 4-1/2 Inches Width x 1-5/8 Inches Depth
Descriptions
Description
3G BOX KO 58CUIN
Product Type
Gang Box
Long Description
Gang Box, Silver, 58 cu.in Capacity, 3 gang, Rectangular, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 24 Knockouts, Horizontal Mount, 3 Outlets, 8-5/8 in Length, 4-1/2 in Width, 1-5/8 in Height, 1.31 lb/EA
Features
Three Gang Drawn Style Box, 58 Cubic Inches, 8-5/8 Inches Long x 4-1/2 Inches Wide x 1-5/8 Inches Deep, Drawn Construction with 1/2 Inch and 3/4 Inch Knockouts, For use with Conduit
Short Description
Gang Box, 58 cu. in, Silver, 3 Gangs
Special Features
Drawn Style Box
extra long description
ABB 3G 1/2 3/4 3-GANG BX,STL,58CUI
Construction
Drawn
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in;3/4 in
Number of Knockouts
24
Mounting Type
Horizontal Mount
Number of Outlets
3
Standards Met
UL Listed E2969;CSA Certified 5043
package quantity
5 CT
Made in USA
yes
Knockouts
24
number of outlet
3
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
3G 1/2 3/4
sub brand
Steel City(R)
GTIN
00785991129359
UPC
785991129359
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gang Boxes
Packaging
Weight
1.31 lb/EA
Weight per each
1.31
Carton
5
Uses, Certifications, and Standards
Capacity
58 cu.in
Application
Conduit
standard
UL E2969, CSA 5043
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat