3GCS - 3G Switch CVR

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3GCS
Manufacturer
Steel City
Manufacturer's Part Number
3 GCS
Description
3G Switch CVR
Three Gang Box Cover, 8.5 Cubic Inches, 8-13/16 Inches Long X 4-11/16 Inches Wide, Galvanized Steel, For Use With Three Toggle Switches
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991129601 / 00785991129601
Weight per unit
0.725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3GCS - Small Image
 
3GCS - Large Image
Attachments
 
 
3GCS - Specification Sheet
Other Links
 
 
3GCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
8-13/16 Inches Length x 4-11/16 Inches Width
Descriptions
Product Type
3 Gang Cover, Toggle Switches
Description
3G SWITCH CVR
extra long description
ABB 3 GCS 3 GANG COVER, TOGGLE SWIT
Long Description
Three Gang Box Cover, 8.5 Cubic Inches, 8-13/16 Inches Long x 4-11/16 Inches Wide, Galvanized Steel, For use with Three Toggle Switches
Additional Information
Knockouts
0
number of outlet
3
Manufacturer Information
Manufacturers Part Number
3 GCS
Brand
SC Ind Box/Covr
GTIN
00785991129601
UPC
785991129601
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Outlet Box Covers
Packaging
Weight per each
0.725
Carton
10
Uses, Certifications, and Standards
Application
For use with three toggle switches
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat