3R16NGP - 3-1/2, Ceiling BX, NM, 16CU,

Carlon / Nutek

  • $2.95 (Each)
  • $2.95 (Each)

  • $147.72 (Per 50)

  • $295.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3R16NGP
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
3R-16-NGP
Description
3-1/2, Ceiling BX, NM, 16CU,
Round Ceiling/Fixture Nail-On Outlet Box, Volume 16 Inches, Diameter 3-1/2 Inches, Depth 2-1/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Nails, With Cable Clamps and Ground Plate
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
781720085095 / 00781720085095
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.95 (Each)
Carton
$2.95 (Each)
Standard Packaging
$147.72 (Per 50)
Resources
Images
 
 
3R16NGP - Small Image
 
3R16NGP - Large Image
Attachments
 
 
3R16NGP - Specification Sheet
Other Links
 
 
3R16NGP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Black
Descriptions
Long Description
Round Ceiling/Fixture Nail-On Outlet Box, Volume 16 Inches, Diameter 3-1/2 Inches, Depth 2-1/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Nails, with Cable Clamps and Ground Plate
Special Features
Cable clamps
extra long description
BW 3R-16-NGP 3-1/2,CEILING BX,NM,16
Product Type
3-1/2, Ceiling BX, NM, 16CU, Clamp, GRD
Description
3-1/2,CEILING BX,NM,16CU,
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
3R-16-NGP
GTIN
00781720085095
UPC
781720085095
Taxonomies, Classifications, and Categories
Type
Ceiling Boxes
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.21
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Angled nails
Application
Suitable for fixture support up to 50 lbs.
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat