40HPS - 4/0 Al-Cu Split Bolt

Blackburn Mechanical

  • $45.06 (Each)
  • $45.06 (Each)

  • $1,126.53 (Per 25)

  • $4,506.12 (Per 100)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40HPS
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
40HPS
Description
4/0 Al-Cu Split Bolt
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 4/0-4, Conductor Range For Equal Main and Tap 4/0 STR-4 STR, Min Tap With One Max Main 4 Sol, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200481 / 5414363142171 / 00783786200481
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.06 (Each)
Carton
$1,126.53 (Per 25)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
409
Resources
360 Images
 
 
40HPS - 360 Image
Images
 
 
40HPS - Small Image
 
40HPS - Large Image
 
40HPS - Large Image
 
40HPS - Large Image
 
40HPS - Large Image
Other Links
 
 
40HPS - Other
Attachments
 
 
40HPS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Material, Color, and Finish
Finish
Tinned
Descriptions
Product Type
Split - Bolt Connector 4/0 - 4 Awg
Description
4/0 AL-CU SPLIT BOLT
extra long description
ABB 40HPS SPLIT - BOLT CONNECTOR 4/
Long Description
Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 4/0-4, Conductor Range for Equal Main and Tap 4/0 Str-4 Str, Min Tap with One Max Main 4 Sol, Tin Plated
Special Features
Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper
Manufacturer Information
Manufacturers Part Number
40HPS
Brand
Blackburn Mechanical
GTIN
00783786200481
UPC
783786200481
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight per each
0.47
Carton
25
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat