423 - 3/4" Nylon Insuliner Sleeve

T&B Ind Fitting

  • $9.73 (Each)
  • $9.73 (Each)

  • $243.31 (Per 25)

  • $973.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
423
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
423
Description
3/4" Nylon Insuliner Sleeve
3/4 Inch Insuliner Sleeve, Nylon For Use With Rigid/Imc/Emt Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210004235 / 5414363134909 / 00786210004235
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.73 (Each)
Carton
$243.31 (Per 25)
Standard Packaging
$973.24 (Per 100)
Resources
Images
 
 
423 - Small Image
 
423 - Large Image
 
423 - Large Image
 
423 - Large Image
 
423 - Large Image
360 Images
 
 
423 - 360 Image
Attachments
 
 
423 - Specification Sheet
Other Links
 
 
423 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
3/4 Inch Nylon Insuliner Sleeve
Description
3/4" NYLON INSULINER SLEEVE
extra long description
ABB 423 3/4 INCH NYLON INSULINER SL
Long Description
3/4 Inch Insuliner Sleeve, Nylon for Use with Rigid/IMC/EMT Conduit
Special Features
Especially Suited for use with Flexible Metallic Conduit
Manufacturer Information
Brand
T&B Ind Fitting
GTIN
00786210004235
UPC
786210004235
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Insulating Sleeve
Packaging
Weight per each
0.005
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Snaps Into a Regular Bushin to Make a UL Listed Insulated Bushing
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat