460SB - 4G Box Ang Nail&Pwedge-BLK

Carlon / Nutek

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
460SB
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
460-SB
Description
4G Box Ang Nail&Pwedge-BLK
Four-Gang Nail-On Outlet Box, Volume 60 Cubic Inches, Length 3-3/4 Inches, Width 7-9/16 Inches, Depth 2-3/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails and Back Bracket, With Cable Clamps
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
781720085361 / 00781720085361
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
460SB - Small Image
 
460SB - Large Image
Other Links
 
 
460SB - Other
Attachments
 
 
460SB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Bowers 4 Gang, Slide Bracket Box
Description
4G BOX ANG NAIL&PWEDGE-BLK
extra long description
BW 460-SB BOWERS 4 GANG, SLIDE BRAC
Long Description
Four-Gang Nail-On Outlet Box, Volume 60 Cubic Inches, Length 3-3/4 Inches, Width 7-9/16 Inches, Depth 2-3/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails and Back Bracket, with Cable Clamps
Special Features
Rugged polycarbonate construction to withstand extreme temperatures
Manufacturer Information
Manufacturers Part Number
460-SB
Brand
Bowers Box/CVR
GTIN
00781720085361
UPC
781720085361
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Availability
Status
Inactive
Packaging
Weight per each
0.625
Carton
10
Uses, Certifications, and Standards
standard
UL E11461
Application
Listed for masonry walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 460SB.
Jump To:

Similar Items

Similar items are close alternatives to 460SB, though they may not be 100% alike.

Outlet Box, PVC Material, Blue, 60 Cu.In Capacity, 4 Gang, Rectangular, Nail and...
  • Our Part #: B455AUPC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B455AUPC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($189.10) ·
B455AUPC - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.56

Each

QTY:
Each
Add
Ez Box, Light Commercial New Construction (New Work) Electrical;Residential Appl...
  • Our Part #: EZ55QNB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZ55QNB
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 25 ($209.16) ·
EZ55QNB - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.37

Each

QTY:
Each
Add
Outlet Box, PVC Material, Blue, 60 Cu.In Capacity, 4 Gang, Rectangular, Nail Mou...
  • Our Part #: B455AH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B455AH
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($209.16) ·
B455AH - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 460SB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4300-NB Allied Moulded Products 00085339162704
EZ55QNB Cantex 00088700020054
460-SB Thomas & Betts 00781720085361
7074BH/2004BH Thomas & Betts n/a
B455AH Thomas & Betts 00034481157632
4300-NBK Allied Moulded Products 00085339162711

* All prices subject to change.

Begin Live Chat