4960 - 1/2" 90D LT Cord Conn (.125-.375)

T&B Ind Fitting

  • $29.75 (Each)
  • $29.75 (Each)

  • $743.82 (Per 25)

  • $1,487.63 (Per 50)

  • $2,975.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4960
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
4960
Description
1/2" 90D LT Cord Conn (.125-.375)
Liquidtight Strain Relief Connector, 1/2 Inch, 90 Degree Bend, Cord Range 0.125 to 0.375 Inch, Throat Diameter 19/32 Inch, Malleable Iron Body, Steel Gland, Plastic Grip, Santropene Bushing
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210049601 / 5414363102076 / 00786210049601
Weight per unit
0.249 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.75 (Each)
Carton
$743.82 (Per 25)
Standard Packaging
$1,487.63 (Per 50)
Resources
Other Links
 
 
4960 - Other
Images
 
 
4960 - Small Image
 
4960 - Large Image
Attachments
 
 
4960 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" 90D LT CORD CONN (.125-.375)
Long Description
Liquidtight Strain Relief Connector, 1/2 Inch, 90 Degree Bend, Cord Range 0.125 to 0.375 Inch, Throat Diameter 19/32 Inch, Malleable Iron Body, Steel Gland, Plastic Grip, Santropene Bushing
Product Type
1/2 In 90 Deg Ranger Cord .125-.375
extra long description
ABB 4960 1/2 IN 90 DEG RANGER CORD
Manufacturer Information
Manufacturers Part Number
4960
Brand
T&B Ind Fitting
GTIN
00786210049601
UPC
786210049601
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.249
Carton
25
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat