4960NM - 1/2" 90D LT Cord Conn (.125-.375)

T&B Ind Fitting

  • $26.08 (Each)
  • $26.08 (Each)

  • $651.93 (Per 25)

  • $1,303.86 (Per 50)

  • $2,607.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4960NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
4960NM
Description
1/2" 90D LT Cord Conn (.125-.375)
Liquidtight Strain Relief Connector, 90 Degree Bend, 1/2 Inch NPT Thread, Cable Range 0.125 Inch/3.2MM to 0.375 Inch/9.5MM, IP65 Rating, Uv Resistant Polyamide 6.6 Body, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797496 / 5414363102083 / 00786210797496
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.08 (Each)
Carton
$651.93 (Per 25)
Standard Packaging
$1,303.86 (Per 50)
Resources
360 Images
 
 
4960NM - 360 Image
Images
 
 
4960NM - Small Image
 
4960NM - Large Image
Attachments
 
 
4960NM - Specification Sheet
Other Links
 
 
4960NM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1/2IN 90D LT Reliefconn .12-.37 Pa6
Description
1/2" 90D LT CORD CONN (.125-.375)
extra long description
ABB 4960NM 1/2IN 90D LT RELIEFCONN
Long Description
Liquidtight Strain Relief Connector, 90 Degree Bend, 1/2 Inch NPT Thread, Cable Range 0.125 Inch/3.2mm to 0.375 Inch/9.5mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
Manufacturer Information
Manufacturers Part Number
4960NM
Brand
T&B Ind Fitting
GTIN
00786210797496
UPC
786210797496
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.06
Carton
25
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat