4HPS - #4 Al-Cu Split Bolt

Blackburn Mechanical

  • $8.40 (Each)
  • $8.40 (Each)

  • $839.73 (Per 100)

  • $3,358.92 (Per 400)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4HPS
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
4HPS
Description
#4 Al-Cu Split Bolt
Split Bolt Connector, #8 Awg (Range For Equal Main and Tap);#12 Awg (Minimum Tap With Maximum Main) Conductor Size, #6 Awg (Range For Equal Main and Tap);#4 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-9/32 In Overall Length, Split Terminal, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200269 / 5414363142454 / 00783786200269
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.40 (Each)
Carton
$839.73 (Per 100)
Standard Packaging
$3,358.92 (Per 400)
Resources
Images
 
 
4HPS - Small Image
 
4HPS - Large Image
 
4HPS - Large Image
 
4HPS - Large Image
 
4HPS - Large Image
 
4HPS - Large Image
360 Images
 
 
4HPS - 360 Image
Attachments
 
 
4HPS - Specification Sheet
Other Links
 
 
4HPS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
COPPER ALLOY
Material, Color, and Finish
Conductor Material
Copper
Finish
Electro Tinned
Dimensions and Weight
Overall Length
1-9/32 in
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #8 AWG (Range for Equal Main and Tap);#12 AWG (Minimum Tap with Maximum Main) Conductor Size, #6 AWG (Range for Equal Main and Tap);#4 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-9/32 in Overall Length, Split Terminal, 0.09 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 1-9/32 in L
Special Features
Bolt and Pressure Bar of Copper Alloy, Completely Tin Plated for Corrosion Resistance;Contoured Spacer of Electrolytic Copper
Description
#4 AL-CU SPLIT BOLT
extra long description
ABB 4HPS SPLIT-BOLT CONNECTOR 4-12
Additional Information
Minimum Conductor Size
#8 AWG (Range for Equal Main and Tap);#12 AWG (Minimum Tap with Maximum Main)
Maximum Conductor Size
#6 AWG (Range for Equal Main and Tap);#4 AWG (Minimum Tap with Maximum Main-Solid)
Insulated/Non-Insulated
Non-Insulated
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connections;Copper;Aluminum;ASCR Conductor
Standards Met
UL Listed E9809, 467;CSA Certified
package quantity
100 CT;400 PK
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
4HPS
GTIN
00783786200269
UPC
783786200269
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.09 lb/EA
Weight per each
0.087
Carton
100
Package
400
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat