4S812C - 4"SQ Blue Obox Angnails&Fastclamp

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4S812C
Manufacturer
Carlon
Manufacturer's Part Number
4S812C
Description
4"SQ Blue Obox Angnails&Fastclamp
Square New Work Outlet Box, Volume 18 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 1-7/16 Inch, Color Blue, Material Thermoplastic, Mounting Means Angled Side Nails
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786358584781 / 00786358584781
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4S812C - Small Image
 
4S812C - Large Image
Attachments
 
 
4S812C - Specification Sheet
Other Links
 
 
4S812C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
4 SQ BX, NM(Thermoplastic), 18CUIN, Na
Description
4"SQ BLUE OBOX ANGNAILS&FASTCLAMP
extra long description
ABB 4S-812C 4 SQ BX,NM(THERMOPLASTI
Long Description
Square New Work Outlet Box, Volume 18 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 1-7/16 Inch, Color Blue, Material Thermoplastic, Mounting Means Angled Side Nails
Special Features
PVC construction for easier installation, greater performance and lower installation cost
Additional Information
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
4S812C
GTIN
00786358584781
UPC
786358584781
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
100
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4S812C.
Jump To:

Similar Items

Similar items are close alternatives to 4S812C, though they may not be 100% alike.

Outlet Box, PVC Material, Blue, 32 Cu.In Capacity, Square, 1/2 In Knockout Size,...
  • Our Part #: B432AUPC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B432A-UPC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($505.46) ·
B432AUPC - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.11

Each

QTY:
Each
Add
18 Cu. In. 4 In. Square Ez Box New Work Nail-On Residential Electrical Box With ...
  • Our Part #: EZ18XN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZ18XN
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 75 ($276.79) ·
EZ18XN - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.69

Each

QTY:
Each
Add
4 In SQ Box 20.5 Cu In Side MNT HGR
  • Our Part #: PJ20H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ-20H
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 48 ($396.87) ·
PJ20H - Allied Moulded

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4S812C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9339-Z+1 Allied Moulded Products 00085339103141
PJ-20H Allied Moulded Products 00085339990000
PJ-20N Allied Moulded Products 00085339990017
EZ18XN Cantex 00088700020085
S44-21-SAC Legrand Pass & Seymour 00785007207385
4020-1-02 Thomas & Betts 00786358507773
4S-812C Thomas & Betts 00786358584781
774317 Thomas & Betts 786358507773

* All prices subject to change.

Begin Live Chat